50 Lt. Wall-Up Bin, Grey With Grey Lid and Pedal

Order Code: ZT3079569S

£159.99 Inc VAT (20%)


Description

Bin Capacity L: 50.
Body Colour: Grey.
Body Material: Polypropylene.
Capacity L: 50.
Colour: Grey .
Depth mm: 535.
Height mm: 820.
Height With Lid Open mm: 1220.
Includes: Bin, pedal, lid, bag tighteners, screws .
Length mm: 390.
Lid Colour: Grey.
Lid Material: Polypropylene.
Material: Plastic.
Product Type: Lift top bins.Unique wall mounted pedal bin that gives maximum hygiene to the user. Liner holder. H x W x D: 820 x 535 x 390m. Capacity: 50 litres.

See full description
Specifications for 50 Lt. Wall-Up Bin, Grey With Grey Lid and Pedal
  • Material
    Plastic
  • Colour
    Grey
  • Capacity
    50L
  • Lid Colour
    Grey
  • Length
    390mm
  • Body Material
    Polypropylene
  • Height With Lid Open
    1220mm
  • Height
    820mm
  • Depth
    535mm
  • Body Colour
    Grey
  • Lid Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome