50L Swing Top Bin Yellow/White
0
1

50L Swing Top Bin Yellow/White

Order Code: ZT2673994SCopy

£16.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This flip-top bin is a practical addition to any kitchen, canteen, or even office. Available in a range of colours to suit all interiors, these bins are durable and easy to keep clean.

Features and Benefits
• Balanced top for easy opening and closing
• Lid designed to secure bin liner
• Durable, wipe-clean body and lid

Typical Applications
• Kitchen
• Bathroom
• Office

See full description
Specifications for 50L Swing Top Bin Yellow/White
  • Product Type
    Swing Top Bin
  • MFR Part No.
    17093RS
  • Material
    Plastic
  • Colour
    White
    Yellow
  • Height
    665mm
  • Depth
    330mm
  • Type
    Swing Top Waste Bin
  • Width
    400mm
  • Capacity
    50L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome