Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
87L SlimBin+Lid - RSB-0087-RPL
By SlimBin
Order Code:
ZT2493415S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/87l-slimbin%2Blid-rsb-0087-rpl/p/ZT2493415S
Add to quotation
View all Waste Bins
Description
87L Grey SlimBin Red Plastic Recycling Bin
Tags:
#BulkDiscount
Specifications
Specifications for 87L SlimBin+Lid - RSB-0087-RPL
Colour
Grey
Capacity
87L
Product Type
Recycling Bin
Type
SlimBin
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome