90L Rectangular Dustbin - without Lid

Order Code: ZT3078660S

£70.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£70.990%
5 +£68.154%


Description

Body Colour: Grey.
Body Material: Polyprpoylene.
Capacity L: 90.
Colour: Grey.
Finish: Matt.
Height mm: 620.
Lid Material: Polypropylene.
Material: Plastic.
Material: Polypropylene.
Product Type: Dustbin.
Type: Without lid.
Weight kg: 2.25.Made from polyethylene to withstand extreme weather. Large 90L capacity. Comfort hand grips makes emptying easy. H x W x D: 730 x 530 x 430mm.

See full description
Specifications for 90L Rectangular Dustbin - without Lid
  • Material
    Polypropylene
  • Colour
    Grey
  • Capacity
    90L
  • Body Material
    Polyprpoylene
  • Lid Material
    Polypropylene
  • Body Colour
    Grey
  • Height
    620mm
  • Finish
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome