Apollo Wall or Post Mounted Dog Waste Bin

Order Code: ZT3079801S

£229.99 Inc VAT (20%)


Description

Body Material: Polyethylene.
Capacity L: 25.
Colour: Red.
Depth mm: 360.
Finish: Matt.
Height mm: 500.
Liner Material: Polyethylene.
Material: Polyethylene.
Mounting Type: Post or wall.
Product Type: Dog waste bins.
Shape: Rectangular.
Weight kg: 4.
Width mm: 200.25L capacity. Wall or post mounted. Easy to open lid with a handled liner. Made from polyethylene. H x W x D 500 x 360 x 200 mm. Please note fixing kit not included.

See full description
Specifications for Apollo Wall or Post Mounted Dog Waste Bin
  • Colour
    Red
  • Material
    Polyethylene
  • Capacity
    25L
  • Finish
    Matt
  • Mounting Type
    Post or wall
  • Width
    200mm
  • Shape
    Rectangular
  • Depth
    360mm
  • Liner Material
    Polyethylene
  • Height
    500mm
  • Body Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome