Bin Slim Jim Grey 60L

Order Code: ZT5533790S

£59.99 Inc VAT (20%)


Description

Create a custom made recycling solution for your home or business with these 60Ltr Slim Jim containers. These recycle bins can be designated to recycling paper plastic bottles or general waste. The Slim Jims narrow design allows these bins to fit into small spaces or sit together in sets for a sleek and efficient recycling station. The bin is made from commercial grade plastic that won't bend and flex during use. The rim features four bag clinches that secure your bin bag in place with no need to tie knots in the corners. When it comes to emptying the bin you can do it with ease thanks to the interior venting panels. They direct airflow beneath the bin liner breaking the vacuum and allowing for easy bin bag removal (80% easier than removing a bag from an unvented bin)Product Details- Capacity 60 Ltr - Material Plastic - Venting channels make removing liners 80% easier improving productivity & reducing the risk of worker injury - Four bag cinches secure liners around the rim of the container and allow for quick knot-free liner changes - Handles at the base and rim of the container improve grip and control while lifting and emptying full bin liners - Reinforced rim maintains structural integrity to resist crushing - Robust rim handles resist tearing and damage during lifting and moving - Dimensions 635(H) x 558(W) x 279(D)mm"

See full description
Specifications for Bin Slim Jim Grey 60L
  • Colour
    Grey
  • Capacity
    60L
  • Product Type
    Recycle Bin
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome