Brabantia Push Top Litter Bin

Order Code: ZT3079925S

£219.99 Inc VAT (20%)


Description

Application: Waste bin.
Body Colour: Brilliant steel.
Body Material: Steel.
Capacity L: 60.
Colour: Brilliant steel.
Colour: Stainless steel.
Diameter mm: 400.
Height mm: 810.
Lid Colour: Brilliant steel.
Lid Material: Steel.
Push Flap Colour: Brilliant steel.Capacity 60 Litres Silent closing – dampened lid. Easy waste disposal without spilling – large opening. Ideal for large amounts of waste – extra large. Easy to fit the bags without unsightly overwrap. Protective floor ring. Brabantia guarantee:- 10 Year Dimensions:- Diameter 39.8 cm Height 82.0 cm

See full description
Specifications for Brabantia Push Top Litter Bin
  • Colour
    Silver
  • Diameter
    400mm
  • Capacity
    60L
  • Body Material
    Steel
  • Lid Colour
    Stainless steel
  • Body Colour
    Stainless steel
  • Lid Material
    Steel
  • Height
    810mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome