Brabantia Touch Top Litter Bin 60L Brillant Steel

Order Code: ZT3079928S

£299.99 Inc VAT (20%)


Description

Capacity L: 60.
Colour: Brilliant steel.
Diameter mm: 400.
Height mm: 710.
Type: Touch top.One touch easy opening. Two carry handles. Unique design. Easy removable lid. Capacity - 60 Litres. Height at back of the bin mm: 920 Height at front of the bin mm: 710 Diameter mm: 400

See full description
Specifications for Brabantia Touch Top Litter Bin 60L Brillant Steel
  • Colour
    Silver
  • Capacity
    60L
  • Diameter
    400mm
  • Height
    710mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome