BUTTERFLY Waste Collector With Pedal, Capacity 30 L, Stainless Steel, Matt Finish

Order Code: ZT2736696S

£529.99 Inc VAT (20%)


Description

BUTTERFLY waste collector with pedal, capacity 30 l, stainless steel, matt finish. Supplied = assembled. Product type = foot pedal bins. Capacity = 30 l. Height = 660 mm. Width = 265 mm. Depth = 450 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = outdoor use. Fittings = with cover and pedal mechanism. Material of lid = stainless steel. Colour of lid = stainless steel. Finish = matt. Inner container material = plastic. Design = with inner container. Weight = 6.06 kg. Ideal for space saving placement. Non-fingerprint finish. Lid closes gently and quietly.

See full description
Specifications for BUTTERFLY Waste Collector With Pedal, Capacity 30 L, Stainless Steel, Matt Finish
  • Capacity
    30L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Waste Collector Colour
    Stainless Steel
  • Lid Material
    Stainless Steel
  • Width
    265mm
  • Depth
    450mm
  • Inner Container Material
    Plastic
  • Lid Colour
    Stainless Steel
  • Applications
    Outdoor Use
  • Design
    with Inner Container
  • Fittings
    with Cover and Pedal Mechanism
  • Material
    Stainless Steel
  • Finish
    Matt
  • Height
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome