Clean Box, Max. Filling Quantity 50 L, with Lid and Immersion Basket

Clean Box, Max. Filling Quantity 50 L, with Lid and Immersion Basket

Order Code: ZT3148341SCopy

£114.05each Inc VAT (20%)
£228.10 minimum order value
£119.994.5% off

Minimum order quantity: 2.

Description

CLEAN BOX, max. filling quantity 50 l, with lid and immersion basket, 2+ items. Material = polyethylene (low pressure PE/HDPE) Product type = parts washers. Mobile and versatile cleaning at the workplace. Easy cleaning, degreasing, soaking or rust removal. Mobile, stackable, space saving. The CLEAN BOX is a system that was developed to provide a range of cleaning options at the workplace. It can be used to clean, degrease, soak or remove rust from components. In addition, the CLEAN BOX is particularly easy to handle because it is mobile, stackable and space saving. The cleaning box has a capacity of up to 50 litres and is made of hardwearing material (HDPE) , which makes it suitable for the use of aqueous acidic and alkaline cleaning agents. The cleaning fluid can be used several times, as the cleaning agent flows back into the immersion box when the components are lifted out. Once the cleaning process is finished, the basket is easy to remove and place on the inner edges of the immersion box by rotating it 180 degrees. This allows the individual parts to drip dry, after which they can be removed. After cleaning, the workpieces should be rinsed. Using the CLEAN BOX saves money and protects the environment at the same time. Suitable cleaners: CB 100 and CB 100 Alu.

See full description
Specifications for Clean Box, Max. Filling Quantity 50 L, with Lid and Immersion Basket
  • Product Type
    Parts Washers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome