Coloured Recycling Swing Bin

Order Code: ZT3080826S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Base Colour: Red.
Base Material: Plastic .
Body Colour: Red.
Body Material: Plastic .
Capacity L: 50.
Colour: Red.
Depth mm: 400.
Height mm: 665.
Lid Colour: Red/white.
Lid Material: Plastic .
Width mm: 330.Colour coded bins for your business, school or office. H x W x D: 665 x 330 x 400mm. Weight: 1.69 kg. Capacity 50L.

See full description
Specifications for Coloured Recycling Swing Bin
  • Colour
    Red
  • Capacity
    50L
  • Depth
    400mm
  • Height
    665mm
  • Base Colour
    Red
  • Lid Material
    Plastic
  • Body Material
    Plastic
  • Body Colour
    Red
  • Width
    330mm
  • Lid Colour
    Red/White
  • Base Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome