Compact Tank, Capacity 1100 Litres, PE Suitable For Foodstuffs

Order Code: ZT2693976S

£999.99 Inc VAT (20%)


Description

Compact tank, capacity 1100 litres, PE suitable for foodstuffs. Supplied = assembled. Capacity = 1100 l. Length = 1400 mm. Width = 720 mm. Height = 1400 mm. Weight = 55 kg. Colour = white. Material = polyethylene. Material properties = suitable for use with foodstuffs. Number of screw fittings = 1 pcs. Product type = tanks. Made of polyethylene suitable for foodstuffs. Airtight seals. Hoops made of zinc plated sheet steel. Made of polyethylene suitable for foodstuffs. Airtight closure. For goods with a specific weight of up to 1.1 g/ml. Fittings Zinc plated sheet steel hoops. Filling opening NW 400 mm. A ready made flange on the front of the tank holds fittings or tank connections. Screw fittings with coupling rings and 2'' dummy plugs. Fittings can be found under accessories. Please note: All tanks must be positioned so that they rest on the entire surface of their bases. On request, tanks can also be supplied in black and for outdoor use (white is not suitable)

See full description
Specifications for Compact Tank, Capacity 1100 Litres, PE Suitable For Foodstuffs
  • Product Type
    Tanks
  • Material
    Polyethylene
  • Capacity
    1100L
  • Colour
    White
  • Supplied
    Assembled
  • Height
    1400mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Width
    720mm
  • Length
    1400mm
  • No. of Screw Fittings
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome