Compact Tank, Capacity 4000 Litres, PE Suitable For Foodstuffs

Order Code: ZT2693997S

£4,299.99 Inc VAT (20%)


Description

Compact tank, capacity 4000 litres, PE suitable for foodstuffs. Supplied = assembled. Capacity = 4000 l. Length = 2430 mm. Width = 1000 mm. Height = 1950 mm. Weight = 230 kg. Colour = white. Material = polyethylene. Material properties = suitable for use with foodstuffs. Number of screw fittings = 3 pcs. Product type = tanks. Made of polyethylene suitable for foodstuffs. Airtight seals. Hoops made of zinc plated sheet steel. Made of polyethylene suitable for foodstuffs. Airtight closure. For goods with a specific weight of up to 1.1 g/ml. Fittings Zinc plated sheet steel hoops. Filling opening NW 400 mm. A ready made flange on the front of the tank holds fittings or tank connections. Screw fittings with coupling rings and 2'' dummy plugs. Fittings can be found under accessories. Please note: All tanks must be positioned so that they rest on the entire surface of their bases. On request, tanks can also be supplied in black and for outdoor use (white is not suitable)

See full description
Specifications for Compact Tank, Capacity 4000 Litres, PE Suitable For Foodstuffs
  • Capacity
    4000L
  • Product Type
    Tanks
  • Material
    Polyethylene
  • Colour
    White
  • Supplied
    Assembled
  • Length
    2430mm
  • No. of Screw Fittings
    3
  • Width
    1000mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Height
    1950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome