Compact Tank, Capacity 500 Litres, LxWxH 1000 X 700 X 980mm

Order Code: ZT2706089S

£699.99 Inc VAT (20%)


Description

Compact tank, capacity 500 litres, LxWxH 1000 x 700 x 980 mm. Supplied = assembled. Capacity = 500 l. Length = 1000 mm. Width = 700 mm. Height = 980 mm. Weight = 23 kg. Colour = colourless. Number of handles = 2 pcs. Max. load per handle = 30 kg. Material = polyethylene. Material properties = suitable for use with foodstuffs. Fittings = 1 drainage connection 34 mm, 1 screw-on lid 200 mm, 2 carrying handles, 1 plastic drainage tap (NW 15 mm) Product type = tanks. Made of impact and shock resistant, colourless, polyethylene suitable for foodstuffs. Perfect fill level monitoring. Resistant to many acids and alkalis - please ask for details. Fittings: 1 drainage connection, 34 mm 1 screw cap, 200 mm 2 carrying handles (max. load per handle 30 kg) 1 plastic drainage tap (NW 15 mm) See accessories for stacking frames and other fittings. Please note: All tanks must be positioned so that they rest on the entire surface of their bases.

See full description
Specifications for Compact Tank, Capacity 500 Litres, LxWxH 1000 X 700 X 980mm
  • Material
    Polyethylene
  • Product Type
    Tanks
  • Capacity
    500L
  • Colour
    Transparent
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Height
    980mm
  • Load per Handle
    30kg
  • Width
    700mm
  • No. of Handles
    2
  • Length
    1000mm
  • Number of Handles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome