Container - Refuse 240 Litre 2 Wheeled Black + Black Lid

Order Code: ZT3079040S

£119.99 Inc VAT (20%)


Description

Capacity L: 240.
Colour: Black.
Depth mm: 740.
Height mm: 1070.
Material: UV stabilised polyethylene.
Product Type: Two wheel bins.
Width mm: 580.Manufactured and tested to EN840 - DIN30700. Made from virgin material only for extra strength and life. Maximum strength additives for resistance to UV, cold, heat and chemicals. Solid steel galvanised wheel axle with solid wheel tyres. Body colour: Grey Certified compliant with EU the noise protection Directive. 100% recyclable at end of life. A5 Waste stickers sold separately, see page . H x W x D mm 1070 x 580 x 740. Please see 414484 for waste sticker options.

See full description
Specifications for Container - Refuse 240 Litre 2 Wheeled Black + Black Lid
  • Colour
    Black
  • Capacity
    240L
  • Material
    UV stabilised polyethylene
  • Height
    1070mm
  • Width
    580mm
  • Depth
    740mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome