Container - Step-On 87 Litrecolour - Beige

Order Code: ZT3079901S

£249.99 Inc VAT (20%)


Description

Capacity L: 87.
Capacity L: 90.
Colour: Beige.
Depth mm: 353.
Dimensions: H x W x D mm: 826 x 570 x 353.
Height mm: 826.
Material: Plastic.
Type: Step-on container.
Width mm: 570.Plastic construction. Easy to clean. Quiet, heavy duty pedal for hands-free use. Liner also available on request.

See full description
Specifications for Container - Step-On 87 Litrecolour - Beige
  • Type
    Step-On Container
  • Material
    Plastic
  • Colour
    Beige
  • Capacity
    90L
  • Width
    570mm
  • Depth
    353mm
  • Height
    826mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome