Deflecto Steritouch Waste Bin Plastic Round 14 Litre Black

Order Code: ZT1256529P

£5.99 Inc VAT (20%)


Description

Deflecto Steritouch Waste Bin Plastic Round 14 Litre Black Large 14 litre capacity plastic bin with SteriTouchÆ technology that kills up to 99.9% of bacteria. This wast bin has an easy to clean interior and is manufactured from high impact polystyrene

Specifications for Deflecto Steritouch Waste Bin Plastic Round 14 Litre Black
  • Colour
    Black
  • Material
    Polypropylene
  • Capacity
    14 Litre
  • Type
    Desk Side Bins
  • MFR Part No.
    10324DF
  • Weight
    330g
  • Material Thickness
    1.5mm
  • Dimensions (W x D x H)
    315 x 315 x 255mm
  • Use For
    Office Waste
  • Shape
    Round Bin
  • Waste Bin Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome