Ellypse Extra Grey Waste Bin - 15 Litre

Order Code: ZT1030054X

£8.99 Inc VAT (20%)


Description

This CEP Ellypse Xtra Strong waste bin has one flat side for space saving under a desk or against a wall. The bin features a contrasting matte and gloss finish and is made of recyclable polypropylene. The curved mouth has a wide rim and handles for easy emptying. One bin has a 15 litre capacity, but can be linked back to back with a second bin using a simple click system.

See full description
Specifications for Ellypse Extra Grey Waste Bin - 15 Litre
  • MFR Part No.
    CEP20002
  • Opening Closure Type
    Open Top
  • Container Shape
    Half Round
  • Colour
    Grey
  • Height
    380mm
  • Depth
    251mm
  • Container Capacity
    15L
  • Width
    318mm
  • Material
    Polypropylene
  • Type
    Open Top Bins
  • Series
    CEP20002
  • Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome