Galvanised Metal Dustbin 90 Litre & Litre & Lid Each

Galvanised Metal Dustbin 90 Litre & Litre & Lid Each

Order Code: ZT2426655SCopy

£39.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

JanSan Galvanised Dustbin 90 Litre with Metal Lid is made from strong and sturdy galvanized steel metal. Great for a range of different uses from household rubbish to storing animal feed. Fit standard size black bags. Designed for general household waste, garden rubbish, weeds, cardboard, or ideal storage container. Ideal for outdoors to stop spillages and prevent animals ripping you rubbish bags. The lid ensures the contents remain safe from bad weather and animals. The handle allows it to lift of easily. The body of the bin features a handle on each side that creates an easy solution to lifting and carrying the bin. Its tapered design allows multiple bins to be stacked, creating an easy space-saving storage solution.
Features: - Tapered design - Galvanised steel - Lift-off lid - Handles - Robust - External use - 90 litres
Technical Specifications - Approx Dimensions: 58cm (H) x 40.5cm (T) - Height With Lid Add 10cm.

See full description
Specifications for Galvanised Metal Dustbin 90 Litre & Litre & Lid Each
  • Colour
    Silver
  • Product Type
    Standard Refuse Bins
  • Size
    90L
  • Material
    Galvanised Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome