Hygienic Waste Sack Stand, For Capacity 120 L, Square Holding Frame, Red, Height 1030mm

Order Code: ZT2740281S

£359.99 Inc VAT (20%)


Description

Hygienic waste sack stand, for capacity 120 l, square holding frame, red, height 1030 mm. Supplied = assembled. Height = 1030 mm. Width = 600 mm. Depth = 620 mm. For sack capacity = 1x120 l. Place of use = wet areas. Number of collection units = 1-unit collector. Feature = mobile. Fittings = with lid. Frame material = tubular steel, chrome plated. Material of lid = plastic. Colour of lid = red. Wheel fittings = swivel castor. Sack secured = clips. Wheel diameter = 80 mm. Product type = waste sack holders, mobile. With a red lid. With clips to secure waste sacks. For 120 l waste sacks. Chrome plated tubular frame, 22 mm. Folds together easily.

See full description
Specifications for Hygienic Waste Sack Stand, For Capacity 120 L, Square Holding Frame, Red, Height 1030mm
  • Supplied
    Assembled
  • Lid Material
    Plastic
  • Fittings
    with Lid
  • For Sack Capacity
    120L
  • Height
    1030mm
  • Wheel Diameter
    80mm
  • Product Type
    Waste Sack Holders, Mobile
  • Sack Secured
    Clips
  • Lid Colour
    Red
  • No. of Collection Units
    1
  • Features
    Mobile
  • Width
    600mm
  • Applications
    Wet Areas
  • Wheel Fittings
    Swivel Castor
  • Frame Material
    Tubular Steel, Chrome Plated
  • Depth
    620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome