Kube Waste Basket with Lid, Capacity 120 L, Grey/Oak

Kube Waste Basket with Lid, Capacity 120 L, Grey/Oak

Order Code: ZT3149133SCopy

£1,999.99 Inc VAT (20%)


Description

KUBE waste basket with lid, capacity 120 l, grey/oak. Supplied = flat pack. Capacity = 120 l. Height = 950 mm. Width = 450 mm. Depth = 450 mm. Waste collector material = steel/wood. Waste collector colour = grey, oak. Place of use = outdoor use. Material of lid = steel. Colour of lid = grey. Lock type = triangular lock incl. key. Type of mounting = with anchor rods (not included) Weight = 63 kg. Outdoor waste collector with a sleek design and large capacity. Solid steel lid, 6 mm thick. The KUBE waste basket features a large capacity. The door at the front makes it easier to insert and remove waste sacks. All KUBE elements can be combined with each other to create welcoming areas to relax in that harmonise with your urban environment. Capacity: rubbish sack holder for 120 litre sacks.

See full description
Specifications for Kube Waste Basket with Lid, Capacity 120 L, Grey/Oak
  • Lid Colour
    Grey
  • Waste Collector Colour
    Grey, Oak
  • Material
    Steel/Wood
  • Colour
    Grey/Oak
  • Product Type
    Waste Baskets
  • Width
    450mm
  • Height
    950mm
  • Capacity
    120L