Lid to Suit 90L Rectangular Dustbin

Order Code: ZT3078736S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Body Colour: Black.
Body Material: Polypropylene.
Capacity L: 90.
Colour: Black.
Finish: Matt.
Height mm: 90.
Lid Material: Polypropylene.
Material: Plastic.
Material: Polypropylene.
Product Type: Lid.
Weight kg: 0.6.Lid to suit 90L rectangular dustbin. Lockable.

See full description
Specifications for Lid to Suit 90L Rectangular Dustbin
  • Colour
    Black
  • Material
    Polypropylene
  • Capacity
    90L
  • Body Material
    Polypropylene
  • Finish
    Matt
  • Body Colour
    Black
  • Height
    90mm
  • Lid Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome