Lockable Clinical Waste Truck

Order Code: ZT3080560S

£599.99 Inc VAT (20%)


Description

Capacity L: 400.
Colour: Yellow.
Height mm: 1025.
Length mm: 1130.
Mounting Type: 2 fixed and 2 swivel nylon castors, with thread guards.
Product Type: Four wheel bins.
Width mm: 645.Hygienic and secure. Low height for easy access. Reduces exposure and handling risk. Resistant to UV rays, acids and alkalis. Manufactured from polypropylene. 400 Litres. Stainless steel handle and 2'' capped drain outlet. Mounted on 2 fixed and 2 swivel nylon castors, with thread guards. H x W x L 1025 x 645 x 1130mm. Complete with lock.

See full description
Specifications for Lockable Clinical Waste Truck
  • Colour
    Yellow
  • Capacity
    400L
  • Length
    1130mm
  • Width
    645mm
  • Height
    1025mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome