Lunar 95 Litre Recycled Victorian Style Bin

Order Code: ZT3080979S

£112.99 Inc VAT (20%)


Description

Capacity L: 95.
Colour: Black.
Diameter mm: 460.
Height mm: 650.
Material: Plastic.
Material: Polyethylene.
Type: Open top.
Weight kg: 6.
Width mm: 460.Open top design. Manufactured from strong recycled polyethylene. With gold tidyman logo. Ideal for use both indoors and outdoors. Capacity 95L.

See full description
Specifications for Lunar 95 Litre Recycled Victorian Style Bin
  • Material
    Polyethylene
  • Colour
    Black
  • Capacity
    95L
  • Diameter
    460mm
  • Width
    460mm
  • Height
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome