Maintenance Kit with 200L Grit Bin 360202

Order Code: ZT1553793S

£339.99 Inc VAT (20%)


Description

Make sure your office, workplace or public space is prepared for the winter months and icy conditions by purchasing this winter maintenance kit. Containing everything you need for an effective snow and ice contingency plan, the kit includes; a bright yellow 200 litre grit bin, two 25kg packs of de-icing salt, a snow shovel, ten packs of multi-purpose gloves and a hi-visibilty vest to ensure that you are safe while gritting.
Ensure that you're prepared for wintry and icy conditions
Includes 2 x 25kg bags of de-icing salt, a 200 litre yellow grit bin and a snow shovel
Also includes 10 pairs of multi-purpose gloves and a hi-visibility vest
Snow shovel for clearing large areas
Multi-purpose gloves to keep your hand protected
Grit bin and vest are high visibility
Keep outside areas clear of snow and safe

See full description
Specifications for Maintenance Kit with 200L Grit Bin 360202
  • Weight
    60kg
  • MFR Part No.
    WE17564

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome