Mega BRUTE Lid For Mobile Waste Collector, HxWxD 267 X 262 X 1250mm, Black

Order Code: ZT2690344S

£349.99 Inc VAT (20%)


Description

Mega BRUTE lid for mobile waste collector, HxWxD 267 x 262 x 1250 mm, black. Supplied = assembled. Colour = black. Width = 262 mm. Height = 267 mm. Material = polyethylene, metal. Depth = 1250 mm. Weight = 10.3 kg. Product type = accessories for waste collectors. Lid that folds on both sides for concealed disposal.

Specifications for Mega BRUTE Lid For Mobile Waste Collector, HxWxD 267 X 262 X 1250mm, Black
  • Material
    Polyethylene
    Metal
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    262mm
  • Depth
    1250mm
  • Product Type
    Accessories for Waste Collectors
  • Height
    267mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome