Mobile Sack Holder With Lid

Order Code: ZT3078099S

£149.99 Inc VAT (20%)


Description

Body Material: Steel.
Capacity L: 125.
Colour: Grey.
Depth mm: 580.
Height mm: 940.
Lid Colour: Grey.
Lid Material: Steel.
Material: Steel.
Product Type: Mobile.
Width mm: 470.On 150mm dia. solid rubber tyred wheels. Made from steel. Capacity 50kg. Suitable for outdoor use. L x W x H: 580 x 470 x 940mm.

See full description
Specifications for Mobile Sack Holder With Lid
  • Material
    Steel
  • Colour
    Grey
  • Capacity
    125L
  • Depth
    580mm
  • Height
    940mm
  • Lid Material
    Steel
  • Width
    470mm
  • Body Material
    Steel
  • Lid Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome