Open Framed Sack Holder With Lid

Order Code: ZT3080065S

£159.99 Inc VAT (20%)


Description

Body Colour: White.
Depth mm: 330.
Finish: Epoxy coated.
Height mm: 155.
Includes: 2 wheels.
Lid Colour: White.
Material: Steel.
Product Type: Freestanding static.
Type: Static.
Width mm: 440.Full pedal operation. Epoxy coated finish. Wide base plate and four legs for stability. Made from steel. Seflf assembly. H x W x D: 860 x 400 x 370mm.

See full description
Specifications for Open Framed Sack Holder With Lid
  • Material
    Steel
  • Body Colour
    White
  • Includes
    2 wheels
  • Finish
    Epoxy coated
  • Depth
    330mm
  • Width
    440mm
  • Lid Colour
    White
  • Height
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome