Organic Waste Collector With Drawbar, Capacity 45 L, WxH 493 X 737mm, Green

Order Code: ZT2737262S

£199.99 Inc VAT (20%)


Description

Organic waste collector with drawbar, capacity 45 l, WxH 493 x 737 mm, green. Supplied = assembled. Capacity = 45 l. Height = 737 mm. Waste collector colour = green. Waste collector material = plastic. Place of use = indoor and outdoor use. Fittings = with lid. Width = 493 mm. Wheel fittings = castors. Colour of lid = green. Weight = 3.75 kg. Product type = waste bins with lid. With telescopic drawbar. Easy to transport. The practical waste collector is equipped with a chip nest and can be emptied in standard procedure using the integrated support lip.

See full description
Specifications for Organic Waste Collector With Drawbar, Capacity 45 L, WxH 493 X 737mm, Green
  • Product Type
    Waste Bins with Lid
  • Capacity
    45L
  • Supplied
    Assembled
  • Fittings
    with Lid
  • Applications
    Indoor and Outdoor Use
  • Waste Collector Colour
    Green
  • Material
    Plastic
  • Height
    737mm
  • Wheel Fittings
    Castors
  • Width
    493mm
  • Lid Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome