Outdoor Open Top Victorian Style Bin

Order Code: ZT3078338S

£249.99 Inc VAT (20%)


Description

Capacity L: 75.
Colour: Black.
Colour: Victorian.
Diameter mm: 485.
Height mm: 745.
Includes: Zinc coated liner.
Material: Plastic.
Type: Open top.Smooth easy to clean surface. Includes zinc coated liner to facilitate emptying. Capacity 75 litres. Complete with lock and base. Optional concrete weighted base or floor fixing plate available. Made from plastic. H x Dia. 745 x 485mm.

See full description
Specifications for Outdoor Open Top Victorian Style Bin
  • Material
    Plastic
  • Colour
    Victorian
  • Diameter
    485mm
  • Capacity
    75L
  • Includes
    Zinc coated liner
  • Height
    745mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome