Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pedal Bin White 16L
Order Code:
ZT5538058S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 +
£35.14
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/pedal-bin-white-16l/p/ZT5538058S
Add to quotation
View all Waste Bins
Description
Pedal Bin White 16L
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Pedal Bin White 16L
Capacity
16L
Colour
White
Product Type
Pedal Bin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome