Pet Hygiene Plastic Bin

Order Code: ZT3080025S

£239.99 Inc VAT (20%)


Description

Body Material: Polyethylene.
Capacity L: 30.
Colour: Red.
Depth mm: 260.
Finish: Polyester coated.
Height mm: 525.
Mounting Type: Wall/post.
Product Type: Dog waste bins.
Width mm: 390.Heavy duty, polyester coated metal lid to keep in smells. UV light stabilised polyethylene body for attractive long life. Complete with universal brackets for wall mounting. Additional fixings required for post mounting, available on request. H x W x D: 525 x 390 x 260mm. Capacity 30 litres.

See full description
Specifications for Pet Hygiene Plastic Bin
  • Colour
    Red
  • Capacity
    30L
  • Depth
    260mm
  • Body Material
    Polyethylene
  • Finish
    Polyester coated
  • Mounting Type
    Wall/post
  • Height
    525mm
  • Width
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome