Plastic Stacking Container, Capacity 10 Litres, External Dims. LxWxH 445 X 345 X 90mm, Natural

Order Code: ZT2733363S

£59.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 10 litres, external dims. LxWxH 445 x 345 x 90 mm, natural. Supplied = assembled. Capacity = 10 l. External length = 445 mm. External width = 345 mm. External height = 90 mm. Material = polypropylene. Colour = natural. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 310 mm. Internal length = 410 mm. Internal height = 85 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 0.64 kg. Made of polypropylene (PP) Temperature resistant from -10 °C to +80 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container, Capacity 10 Litres, External Dims. LxWxH 445 X 345 X 90mm, Natural
  • Material
    Polypropylene
  • Colour
    Ruby Red
  • Capacity
    10L
  • Container Shape
    Rectangular, Straight
  • Supplied
    Assembled
  • Features
    Stackable
  • External Length
    445mm
  • External Width
    345mm
  • Internal Length
    410mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Height
    85mm
  • Temperature Resistance
    10 To +80°C
  • Stacking Design
    Solid Walls and Base
  • External Height
    90mm
  • Internal Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome