Plastic Stacking Container - Capacity 31 L - Natural Finish

Order Code: ZT2736748S

£59.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 31 l, external dimensions LxWxH 550 x 450 x 163 mm, natural finish. Supplied = assembled. Capacity = 31 l. External length = 550 mm. External width = 450 mm. External height = 163 mm. Material = polyethylene. Colour = natural. Design of stacking containers = solid walls and base. Internal width = 410 mm. Internal length = 480 mm. Internal height = 160 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 1.74 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container - Capacity 31 L - Natural Finish
  • Container Shape
    Rectangular, Straight
  • Capacity
    31L
  • Material
    Polyethylene
  • Colour
    Natural
  • Supplied
    Assembled
  • External Width
    450mm
  • Internal Height
    160mm
  • Internal Width
    410mm
  • Stacking Design
    Solid Walls and Base
  • External Height
    163mm
  • Internal Length
    480mm
  • External Length
    550mm
  • Features
    Stackable
  • Material Properties
    Suitable for Use with Foodstuffs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome