Plastic Stacking Container, Capacity 8 Litres, External Dims. LxWxH 450 X 255 X 105mm, Natural

Order Code: ZT2733558S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Plastic stacking container, capacity 8 litres, external dims. LxWxH 450 x 255 x 105 mm, natural. Supplied = assembled. Capacity = 8 l. External length = 450 mm. External width = 255 mm. External height = 105 mm. Material = polyethylene. Colour = natural. Temperature resistance = -30 °C to +60 °C. Design of stacking containers = solid walls and base. Internal width = 210 mm. Internal length = 400 mm. Internal height = 100 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 0.59 kg. Made of polyethylene (PE) Temperature resistant from -30 °C to +60 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container, Capacity 8 Litres, External Dims. LxWxH 450 X 255 X 105mm, Natural
  • Colour
    Traffic White
  • Capacity
    8L
  • Material
    Polyethylene
  • Container Shape
    Rectangular, Straight
  • Supplied
    Assembled
  • Stacking Design
    Solid Walls and Base
  • Internal Width
    210mm
  • Features
    Stackable
  • External Height
    105mm
  • Internal Height
    100mm
  • Temperature Resistance
    30 To +60°C
  • Internal Length
    400mm
  • External Width
    255mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • External Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome