Plate - Fixing - Ground for Peacock Bins

Order Code: ZT3078407S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Body Material: Steel.
Colour: Grey.
Depth mm: 2.
Diameter mm: 310.
Diameter mm: 450.
Height mm: 2.
Material: Steel.
Type: Fixing plate and 4 fixing bolts.
Use With: 321776, 321777, 321778, 321779, 321775 bins.Choice of ground fixing plate complete with bolts or concrete base for the outdoor open top bins.

See full description
Specifications for Plate - Fixing - Ground for Peacock Bins
  • Material
    Steel
  • Colour
    Grey
  • Diameter
    450mm
  • Depth
    2mm
  • Height
    2mm
  • Body Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome