Polystyrene Lid, For Internal Container Dims. LxW 395 X 295mm, Grey

Order Code: ZT2732857S

£79.99 Inc VAT (20%)


Description

Polystyrene lid, for internal container dims. LxW 395 x 295 mm, grey. Supplied = assembled. Colour = grey. For capacity = 23 litres. For width = 295 mm. For length = 395 mm. Material = polystyrene. Temperature resistance = -30 °C to +50 °C. Weight = 0.42 kg. Product type = accessories. Temperature resistant from -30 °C to +50 °C.

Specifications for Polystyrene Lid, For Internal Container Dims. LxW 395 X 295mm, Grey
  • Product Type
    Accessories
  • Material
    Polystyrene
  • Colour
    Grey
  • Supplied
    Assembled
  • Temperature Resistance
    30 To +50°C
  • For Capacity
    23L
  • For Length
    395mm
  • For Width
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome