ProfiLine Eco Recyclable Waste Collector System - Flexible - Capacity 1 X 38 L, WxHxD 350 X 560 X 395mm, Standard Module

Order Code: ZT2723208S

£169.99 Inc VAT (20%)


Description

ProfiLine Eco recyclable waste collector system, flexible, capacity 1 x 38 l, WxHxD 350 x 560 x 395 mm, standard module. Supplied = flat pack. Capacity = 38 l. Height = 560 mm. Width = 355 mm. Depth = 395 mm. Waste collector material = plastic. Waste collector colour = grey. Number of collection units = 1 compartment collector, base module. Fittings = inner container, with lid. Design of access opening = hinged lid. Product type = single collectors with lid flap. Robust standard module can be expanded as necessary. Custom recycling stations with wide opening lid. Includes five coloured stickers for labelling the lid (yellow, grey, green, blue, red) Removable inner container. Easy plug-in assembly.

See full description
Specifications for ProfiLine Eco Recyclable Waste Collector System - Flexible - Capacity 1 X 38 L, WxHxD 350 X 560 X 395mm, Standard Module
  • Capacity
    38L
  • Supplied
    Flat Pack
  • Access Opening Design
    Hinged Lid
  • No. of Collection Units
    1
  • Material
    Plastic
  • Depth
    395mm
  • Height
    560mm
  • Width
    355mm
  • Product Type
    Single Collectors with Lid Flap
  • Fittings
    Inner Container, with Lid
  • Waste Collector Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome