Push Rubbish Bin, Capacity 40 L, HxØ740 X 350mm, White

Order Code: ZT2736512S

£259.99 Inc VAT (20%)


Description

Push rubbish bin, capacity 40 l, Hx 740 x 350 mm, white. Supplied = assembled. Product type = push lid bins. Capacity = 40 l. Height = 740 mm. Diameter = 350 mm. Waste collector material = sheet steel. Waste collector colour = white. Place of use = outdoor use. Fittings = inner container, with lid. Colour of lid = white. Finish = glossy. Design of access opening = push access flap. Inner container material = metal. Design = with inner container. Weight = 4.99 kg. With self-closing access flap. Waste collector with push lid and zinc plated inner container.

See full description
Specifications for Push Rubbish Bin, Capacity 40 L, HxØ740 X 350mm, White
  • Capacity
    40L
  • Product Type
    Push Lid Bins
  • Supplied
    Assembled
  • Finish
    Glossy
  • Waste Collector Colour
    White
  • Lid Colour
    White
  • Design
    with Inner Container
  • Access Opening Design
    Push Access Flap
  • Fittings
    Inner Container, with Lid
  • Material
    Sheet Steel
  • Applications
    Outdoor Use
  • Height
    740mm
  • Inner Container Material
    Metal
  • Diameter
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome