Push Rubbish Bin With Pedal, Capacity 33 L, HxØ700 X 350mm, Black, Matt Finish

Order Code: ZT2736565S

£279.99 Inc VAT (20%)


Description

Push rubbish bin with pedal, capacity 33 l, Hx 700 x 350 mm, black, matt finish. Supplied = assembled. Product type = push lid bins. Capacity = 33 l. Height = 700 mm. Diameter = 350 mm. Waste collector material = sheet steel. Waste collector colour = black. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Material of lid = metal. Colour of lid = black. Finish = matt. Design of access opening = push access flap. Inner container material = metal, zinc plated. Type of mounting = none. Design = with inner container. Weight = 6.76 kg. Fire and odour retardant. Self closing stainless steel flap. Practical trough handles for easy emptying. Hot dip galvanised, sheet steel inner bin.

See full description
Specifications for Push Rubbish Bin With Pedal, Capacity 33 L, HxØ700 X 350mm, Black, Matt Finish
  • Capacity
    33L
  • Product Type
    Push Lid Bins
  • Supplied
    Assembled
  • Lid Colour
    Black
  • Lid Material
    Metal
  • Mounting Type
    None
  • Height
    700mm
  • Access Opening Design
    Push Access Flap
  • Waste Collector Colour
    Black
  • Material
    Sheet Steel
  • Design
    with Inner Container
  • Finish
    Matt
  • Inner Container Material
    Metal, Zinc Plated
  • Applications
    Indoor Use
  • Diameter
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome