Push Rubbish Bin With Pedal, Capacity 33 L, HxØ700 X 350mm, Stainless Steel, Matt Finish

Order Code: ZT2736399S

£279.99 Inc VAT (20%)


Description

Push rubbish bin with pedal, capacity 33 l, Hx 700 x 350 mm, stainless steel, matt finish. Supplied = assembled. Product type = push lid bins. Capacity = 33 l. Height = 700 mm. Diameter = 350 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Material of lid = stainless steel. Colour of lid = stainless steel. Finish = matt. Design of access opening = push access flap. Inner container material = metal, zinc plated. Type of mounting = none. Design = with inner container. Weight = 6.76 kg. Fire and odour retardant. Self closing stainless steel flap. Practical trough handles for easy emptying. Hot dip galvanised, sheet steel inner bin.

See full description
Specifications for Push Rubbish Bin With Pedal, Capacity 33 L, HxØ700 X 350mm, Stainless Steel, Matt Finish
  • Capacity
    33L
  • Product Type
    Push Lid Bins
  • Supplied
    Assembled
  • Height
    700mm
  • Mounting Type
    None
  • Material
    Stainless Steel
  • Lid Colour
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Finish
    Matt
  • Applications
    Indoor Use
  • Lid Material
    Stainless Steel
  • Access Opening Design
    Push Access Flap
  • Inner Container Material
    Metal, Zinc Plated
  • Design
    with Inner Container
  • Diameter
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome