Rectangular Pedestal Waste Collector - Outdoor Areas - Hot Dip Galvanised, For Bolting In Place

Order Code: ZT2687615S

£599.99 Inc VAT (20%)


Description

Rectangular pedestal waste collector, outdoor areas, hot dip galvanised, for bolting in place, capacity 40 l. Supplied = pre-assembled, final assembly by customer. Capacity = 40 l. Height = 885 mm. Width = 370 mm. Depth = 320 mm. Waste collector material = sheet steel. Waste collector colour = hot dip galvanised. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised. Type of mounting = with base plate to bolt in place. Weight = 23 kg. Sturdy rectangular pedestal waste collector. Container can be pivoted and removed to empty it. Triangular utility lock integrated in pedestal and well protected. With a rounded cover made of 3 mm sheet steel. Container dimensions approx. HxWxD 440 x 310 x 310 mm. Supplied complete with triangular utility key DK8. All steel parts hot dip galvanised in accordance with EN ISO 1461. Version with base plate for bolting in place.

See full description
Specifications for Rectangular Pedestal Waste Collector - Outdoor Areas - Hot Dip Galvanised, For Bolting In Place
  • Capacity
    40L
  • Finish
    Hot Dip Galvanised
  • Height
    885mm
  • Lock Type
    Triangular Utility Lock
  • Applications
    Outdoor Use
  • Mounting Type
    with Base Plate To Bolt In Place
  • Depth
    320mm
  • Width
    370mm
  • Material
    Sheet Steel
  • Waste Collector Colour
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome