Recyclable Waste Collector, Self Extinguishing, Capacity 45 L, Pigeon Blue Flap

Order Code: ZT2697505S

£529.99 Inc VAT (20%)


Description

Recyclable waste collector, self extinguishing, capacity 45 l, pigeon blue flap. Supplied = assembled. Capacity = 45 l. Height = 1000 mm. Width = 400 mm. Depth = 300 mm. Waste collector material = sheet steel. Waste collector colour = light grey. Finish = zinc plated and powder coated. Number of collection units = 1-unit collector. Inner container material = sheet steel, galvanised. Colour of loading flap = pigeon blue. Material of access flap = sheet steel, galvanised. Product type = single collectors with lid flap. Waste disposal without contact. Automatic self extinguishing in the event of fire. Non-flammable in accordance with DIN 4102-1 and EN 13501-1. Waste collector with access flaps that stay open. Ideal for wall mounting in corridors and hallways. A utility patent protected procedure guarantees that the access flap closes automatically in the event of fire. The entire collector is made of zinc plated high-quality sheet steel and a high-quality textured powder coating. An inner container inside the container, also made of zinc plated sheet steel, ensure optimal waste collection. The capacity totals 45 litres. The zinc plated inner container swings forwards to allow the removal of waste after opening the lockable hinged door (square key supplied) The entire container is made in Germany and is TV/GS tested (German safety standard) The manufacturer grants a 5-year guarantee. The container is also certified as self extinguishing and non flammable (in accordance with DIN 4102, fire protection class A1)

See full description
Specifications for Recyclable Waste Collector, Self Extinguishing, Capacity 45 L, Pigeon Blue Flap
  • Capacity
    45L
  • Supplied
    Assembled
  • Finish
    Zinc Plated and Powder Coated
  • Height
    1000mm
  • Inner Container Material
    Sheet Steel, Galvanised
  • Access Flap Material
    Sheet Steel, Galvanised
  • No. of Collection Units
    1
  • Width
    400mm
  • Product Type
    Single Collectors with Lid Flap
  • Depth
    300mm
  • Material
    Sheet Steel
  • Waste Collector Colour
    Light Grey
  • Colour of Loading Flap
    Pigeon Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome