Recyclable Waste Collector, Steel, Capacity 60 + 30 L, DUPLEX, 2 Inner Containers, With Foot Pedal

Order Code: ZT2697564S

£819.99 Inc VAT (20%)


Description

Recyclable waste collector, steel, capacity 60 + 30 l, DUPLEX, 2 inner containers, with foot pedal. Supplied = assembled. Capacity = 60 + 30 l. Height = 920 mm. Width = 580 mm. Depth = 380 mm. Waste collector material = sheet steel. Waste collector colour = light grey RAL 7035. Finish = zinc plated and powder coated. Number of collection units = 2-unit collector. Place of use = indoor use. Feature = self-extinguishing, lockable. Fittings = inner container, foot pedal. Design of access opening = access flap, self-closing. Product type = multiple collectors. Waste separation on a small footprint. Non-flammable in acc. with DIN 4102-1 and EN 13501-1. The capacity is optimal for regular waste disposal and requires a minimal surface space of less than half a square metre. The DUPLEX sorting system is fitted with a 30 litre internal application, for example for unsorted waste, and with a 60 litre application for paper. The access flaps are adapted as required.

See full description
Specifications for Recyclable Waste Collector, Steel, Capacity 60 + 30 L, DUPLEX, 2 Inner Containers, With Foot Pedal
  • Capacity
    60 + 30 L
  • Product Type
    Multiple Collectors
  • Supplied
    Assembled
  • Depth
    380mm
  • Features
    Self-Extinguishing, Lockable
  • Waste Collector Colour
    Light Grey
  • Finish
    Zinc Plated and Powder Coated
  • Width
    580mm
  • No. of Collection Units
    2
  • Material
    Sheet Steel
  • Height
    920mm
  • Applications
    Indoor Use
  • Fittings
    Inner Container, Foot Pedal
  • Access Opening Design
    Access Flap, Self-Closing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome