Recyclable Waste Container, Capacity 65 L, WxHxD 400 X 960 X 380mm, Sheet Steel, Yellow RAL 1003

Order Code: ZT2708612S

£499.99 Inc VAT (20%)


Description

Recyclable waste container, capacity 65 l, WxHxD 400 x 960 x 380 mm, sheet steel, yellow RAL 1003. Supplied = assembled. Capacity = 65 l. Height = 970 mm. Width = 400 mm. Depth = 380 mm. Waste collector material = sheet steel. Waste collector colour = signal yellow RAL 1003. Finish = powder coated. Number of collection units = 1-unit collector. Place of use = indoor use. Feature = stationary. Fittings = inner container. Inner container material = sheet steel, galvanised. Design of access opening = access flap, self-closing. Product type = single collectors with lid flap. Including zinc plated inner container , watertight at base. Self closing access flaps - flame retardant and odour retardant. Full colour - high sorting reliability. Non-flammable in acc. with DIN 4102-1 and EN 13501-1. Can be used separately, or combined to form a collection station.

See full description
Specifications for Recyclable Waste Container, Capacity 65 L, WxHxD 400 X 960 X 380mm, Sheet Steel, Yellow RAL 1003
  • Capacity
    65L
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Product Type
    Single Collectors with Lid Flap
  • Inner Container Material
    Sheet Steel, Galvanised
  • Finish
    Powder-coated
  • Height
    970mm
  • Width
    400mm
  • Waste Collector Colour
    Signal Yellow
  • Fittings
    Inner Container
  • No. of Collection Units
    1
  • Access Opening Design
    Access Flap, Self-Closing
  • Depth
    380mm
  • Features
    Stationary
  • Applications
    Indoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome