Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Recycling Bin Green, Pack of 3 CAP582758/A
By 2Work
Order Code:
ZT1541342S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/recycling-bin-green-pack-of-3-cap582758-a/p/ZT1541342S
Add to quotation
View all Waste Bins
Description
2Work Recycling Bin Green (Pack of 3) CAP582758/A
Specifications
Specifications for Recycling Bin Green, Pack of 3 CAP582758/A
Depth
20mm
Width
535mm
Height
865mm
Weight
1.504kg
MFR Part No.
2W04262
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome