Recycling Wastebasket 26.6L Blue

Order Code: ZT4793472S

£10.99 Inc VAT (20%)


Description

These Wastebaskets are an ideal deskside waste solution, designed to be space-efficient and economical. Available in 26.6L and 39L sizes, these containers fit neatly under standard-height desks, providing an easy and effective way to manage waste and recycling.

Features and Benefits
• Durable all-plastic construction won't chip, rust, or dent, ensuring long-lasting use
• Rolled rims add strength and are easy to clean
• Compact design fits under standard-height desks, saving space
• 10-year warranty guarantees durability against normal wear and tear

See full description
Specifications for Recycling Wastebasket 26.6L Blue
  • Type
    Recycling Wastebasket
  • Colour
    Blue
  • MFR Part No.
    FG295673BLUE
  • Capacity
    26.6L
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome