Roller Tower, Complete With 4 Boxes (1 X 4 L, 3 X 9 L) , External LxWxH 420 X 300 X 720mm

Order Code: ZT2727114S

£149.99 Inc VAT (20%)


Description

Roller tower, complete with 4 boxes (1 x 4 l, 3 x 9 l) , external LxWxH 420 x 300 x 720 mm. Supplied = assembled. Height = 720 mm. Width = 420 mm. Depth = 300 mm. Frame colour = transparent. Bin material = polypropylene. Type of bins = REALLY USEFUL BOX. Wheel fittings = 4 castors. Wheel type = plastic. Product type = boxes. Ideally suited for filing, sorting and archiving. Transparent material means quick content identification. Stackable, stable and ergonomically formed. Innovative, high quality and inexpensive storage system for the office, household and factory. Delivered complete with 4 boxes: 3 x 9 litres (LxWxH 395 x 255 x 155 mm) and 1 x 4 litres (LxWxH 395 x 255 x 88 mm) The boxes are supplied with lids that can be attached to the box with buckle type latches. Temperature resistant from -15 °C to +80 °C, weight 6.6 kg.

See full description
Specifications for Roller Tower, Complete With 4 Boxes (1 X 4 L, 3 X 9 L) , External LxWxH 420 X 300 X 720mm
  • Product Type
    Boxes
  • Frame Colour
    Transparent
  • Supplied
    Assembled
  • Width
    420mm
  • Depth
    300mm
  • Material
    Polypropylene
  • Type of Bins
    REALLY USEFUL BOX
  • Wheel Type
    Plastic
  • Height
    720mm
  • Wheel Fittings
    4 Castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome