Round Containers, Capacity 510 L, Top Diameter 1000mm

Order Code: ZT2714456S

£259.99 Inc VAT (20%)


Description

Round containers, capacity 510 l, top diameter 1000 mm. Supplied = assembled. Height = 1100 mm. Weight = 9.38 kg. Diameter at bottom = 680 mm. Diameter at top = 1000 mm. Colour = green. Material = polyethylene (high pressure PE/LDPE) Feature = stackable. Cover = no. Model = round. Product type = drums. Can be placed inside one another to save space. Resistant to many acids and alkalis. Made of low density polyethylene. The customer must drill the hole for the drain tap.

See full description
Specifications for Round Containers, Capacity 510 L, Top Diameter 1000mm
  • Product Type
    Drums
  • Colour
    Green
  • Supplied
    Assembled
  • Height
    1100mm
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • Features
    Stackable
  • Diameter at Bottom
    680mm
  • Diameter at Top
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome