Rubbermaid Slim Lockable Confidential Waste Bin

Order Code: ZT3081163S

£209.99 Inc VAT (20%)


Description

Capacity L: 87.
Colour: Grey.
Depth mm: 510.
Height mm: 790.
Lid Colour: Confidential grey.
Product Type: Static.
Width mm: 280.Lockable container with handle. Crack resistant. Narrow top aperture prevents unauthorised user access. Slim design for confined areas. Container H x W x D: 790 x 280 x 510mm. Capacity 87 litres.

See full description
Specifications for Rubbermaid Slim Lockable Confidential Waste Bin
  • Colour
    Grey
  • Capacity
    87L
  • Lid Colour
    Confidential grey
  • Height
    790mm
  • Depth
    510mm
  • Width
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome